Shop WATSON GLOVES

ALL SEASON GLOVE, PR

  • Mfr # 546TPR-X
  • Zoro # G103533402

product price: 
$
15.19
/pr
Sold in multiples of 6 prs for $91.14

Key Features

Glove Size
XL
Knuckle Padding Material
Rubber
Minimum Temperature
32 Degrees F
Size- Numeric
12
Size- Alpha
XL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
546TPR-X
Zoro #
G103533402
UPC #
065537863696
Country of Origin
Cambodia
Knuckle Padding Material
Rubber
Minimum Temperature
32 Degrees F
Thumb Style
Keystone
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016: 3X22XP
Palm Style
None
Series
546TPR
Hand Protection Style
Glove
Sold As
Pair
Leather Coverage Style
Full Leather
EN 388 Rating
3X22XP
ANSI/ISEA Puncture Level
3
Glove Back Color
Black/White
Palm Material
Goatskin
Stitching Material
Polyester
Leather Palm Process
Grain
Includes Double Palm
No
Insulated
No
Leather Grade
Premium
Palm Color
Black, White
Finger Coverage
Full Finger
ANSI/ISEA Impact Level
2
Impact Protection Style
Standard
Glove Liner Material
Unlined
Glove Hand Style
Left and Right
Cuff Style
Slip-On
Glove Back Material
Goatskin
EN 388 Impact Rated
Yes
Includes Reinforced Thumb Crotch
No
Knuckle Protection Material
TPR
Item
Leather Gloves
Leather Glove Style
Drivers
Oil-Resistant
No

Dimensions

Glove Size
XL
Size- Numeric
12
Size- Alpha
XL
Glove Length
9 in

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.