Shop WATSON GLOVES
See all product information
Create Account
XL Spandex Overtime Black/Orange Impact Gloves
- Mfr # 025-X
- Zoro # G223562818
product price:Â
$
54.65
/pr
Key Features
Color
Black/Orange
Insulated
No
Water Resistant
No
Cuff
Hook and Loop Enclosure, Closure
Palm Material
Spandex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 025-X
- Zoro #
- G223562818
- UPC #
- 065537854793
- Country of Origin
- China
- Item
- Impact Gloves
- Color
- Black/Orange
- Insulated
- No
- Water Resistant
- No
- Cuff
- Hook and Loop Enclosure, Closure
- Palm Material
- Spandex
Dimensions
- Glove Size
- XL
Description
D3O knuckle bar provides shock absorption and impact protection. Heavy duty microfibre palm with foam padding and silicone print provides a sure-grip. WasteNot spandex and polyester back made from 96% recycled post consumer PET bottles. Touchscreen compatible fingertips can be used on all touchscreen devices. Heavy duty rubber on fingers and thumb provides additional impact protection and microfibre thumb saddle provides reinforcement in critical wear areas. Snug-fitting neoprene wrist with secure hook and loop enclosure- closure keeps out dirt and debris.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.