Zoro Homepage

Biodegradable Nitrile, Palm, Black, XL 1 PR

  • Mfr # 319-X

  • Zoro # G303533400


product price: $6.49
/pr
Sold in multiples of 12 for $77.88

Key Features

Glove Size
XL
Color
Black
Glove Coating Material
Biodegradable Nitrile
Glove Coating Coverage
Palm
Standards
EN 388 4121
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319-X
Zoro #
G303533400
UPC #
65537901978
Country of Origin
China

Dimensions

Glove Size
XL
Size
X-Large

Details

Color
Black
Glove Coating Material
Biodegradable Nitrile
Glove Coating Coverage
Palm
Standards
EN 388 4121
Glove Construction
Seamless Knit
Thumb Style
Straight
Cuff Style
Knit Wrist
Glove Materials
Nylon Back; Biodegradable Nitrile Palm

Description

15gg landfill biodegradable ZeroWaste nylon seamless knit degrades in 5 years in anaerobic landfill conditions (ASTM D5511). Eco-conscious biodegradable nitrile coating engineered with Reclaim technology. Conductive coating on palm and fingers can be used on all touchscreen devices. Ergonomically formed to help reduce hand fatigue. Snug-fitting seamless knit wrist keeps out dirt and debris.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.