Green Monkey, Disposable Gloves, 4 mil Palm, Biodegradable Nitrile, Powder-Free, S, 50 PK, Green

  • Mfr # 5559PF-S

  • Zoro # G209990635


product price:  $13.29
/pk 50, $0.27/ea

Key Features

Material
Biodegradable Nitrile
Palm Thickness
4 mil
Color
Green
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5559PF-S
Zoro #
G209990635
UPC #
65537861203
Country of Origin
Thailand

Dimensions

Size
S
Palm Thickness
4 mil
Length
9.5 in

Details

Material
Biodegradable Nitrile
Item
Disposable Gloves
Color
Green
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Green Monkey
Standards
Will fully degrade in 10 years in moderate landfill conditions (ASTM D5526)
Application
Automotive, General Purpose, Janitorial
Features
Biodegradable
Texture
Textured
Cuff Style
Rolled
Acceptable Quality Level (AQL)
1.5

Description

Landfill Biodegradable nitrile glove uses a unique formulation but maintains the same physical properties as regular nitrile. Green nitrile, powder-free, 4 mil thickness, 9.5 rolled cuff, sure-grip textured pattern, 50 gloves/dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products