Green Monkey, Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 50 PK, Black

  • Mfr # 5558PF-L

  • Zoro # G409990619


product price:  $17.99
/pk 50, $0.36/ea

Key Features

Color
Black
Material
Nitrile
Palm Thickness
8 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5558PF-L
Zoro #
G409990619
UPC #
065537848617
Country of Origin
Thailand

Dimensions

Size
L
Palm Thickness
8 mil
Length
11 in
Cuff Thickness
8 mil
Size - Numeric
11
Size- Alpha
L

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Chemical-Resistant
Standards
ASTM D 5526
Series
Green Monkey
Sterile/Non-Sterile
Non-Sterile
Texture
Diamond
Acceptable Quality Level (AQL)
1.5
Application
Automotive, General Purpose, Janitorial
Features
Ambidextrous, Unlined
ISO Class
Not Rated
Texture Location
Full
Silicone-Free
Contains Silicone
Glove Treatments
Powder-Free
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 0.4, Color Black, Cuff Style Beaded, Cuff Thickness 8 mil, Disposable Glove Type Chemical-Resistant, Features Ambidextrous, Unlined, Latex-Free Latex-Free, Length 11 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards ASTM D 5526, Sterile/Non-Sterile Non-Sterile, Texture Diamond, Texture Location Full, EN ISO 374 Chemicals Tested Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.