Home Grown L Spandex Sparrow Purple/Grey Gardening Gloves

  • Mfr # 204-L

  • Zoro # G822782327


product price:  $45.75
/pr

Key Features

Lining
No
Color
Purple/Grey
Glove Materials
Spandex
Glove Style
Sparrow
Cuff Style
Slip On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
204-L
Zoro #
G822782327
UPC #
065537866123
Country of Origin
China

Dimensions

Glove Size
L

Details

Lining
No
Color
Purple/Grey
Glove Materials
Spandex
Glove Style
Sparrow
Cuff Style
Slip On
Item
Gardening Gloves

Description

Our new Home Grown collection is our first garden brand which uses WasteNot yarn. WasteNot spandex back made from 96 percent recycled PET bottles. Microfibre palm with silicone printed palm provides a sure-grip in wet conditions. Hooded fingertips and padded knuckle bar for added protection and reinforcement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.