Home Grown S Polyester/Spandex You Grow Girl Mulitcolored Gardening Gloves

  • Mfr # 197-S

  • Zoro # G822782198


product price:  $53.35
/pr

Key Features

Glove Size
S
Color
Mulitcolored
Glove Materials
Polyester/Spandex
Cuff Style
Slip On
Lining
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
197-S
Zoro #
G822782198
UPC #
065537803272
Country of Origin
China

Dimensions

Glove Size
S

Details

Item
Gardening Gloves
Color
Mulitcolored
Glove Materials
Polyester/Spandex
Cuff Style
Slip On
Lining
No
Glove Style
You Grow Girl

Description

Our new Home Grown collection is our first garden brand which uses WasteNot yarn. WasteNot spandex back made from 96 percent recycled PET bottles. Dryhide water resistant full-grain goatskin leather palm. Hooded fingertips, knuckle bar and pulse protector for added protection and reinforcement.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.