Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Smooth Palm, Knit, 1 PR

  • Mfr # 362-XS

  • Zoro # G815584570


product price: $12.49
/pr

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105, EN 388:2016
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362-XS
Zoro #
G815584570
UPC #
065537906140
Country of Origin
Pakistan

Dimensions

Thickness
18 ga
Size- Alpha
XS
Size- Numeric
8
Glove Length
9 in
Length
9 in

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105, EN 388:2016
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
362
ANSI/ISEA Puncture Level
4
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Construction
Seamless Knit
Glove Coating Color
Black
Hand Protection Style
Glove
Task and Chore Glove Style
Seamless Knit
EN 388 Rating
4543C
Knit Material
Glass, HPPE, Nylon, Spandex
Glove Features
Cut Protection
Finger Coverage
Full Finger
Electrostatic Properties
Conductive
Hem Style
Finished
Double-Dipped
No
Reversible
No
Palm Type
Coated
Minimum Temperature
32 Degrees F
Glove Lining Material
None
Includes Reinforced Thumb Crotch
No
Includes Finger Fourchettes
No
Insulated
No
Base Coating Coverage
Palm
Touchscreen Compatible
No
Knit Material Color
Black
Glove Hand Style
Left and Right
Silicone-Free
No
Lint-Free
Yes
Latex-Free
No
Glove Materials
HPPE/nylon/glass/spandex

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Glass, HPPE, Nylon, Spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.