Zoro Homepage

Leather Gloves, Cut Level A6 , M 1 PR

  • Mfr # 547TPR-M

  • Zoro # G103533556


product price: $35.29
/pr

Key Features

ANSI/ISEA Cut Level
A6
Color
Red/White
ANSI/ISEA Abrasion Level
5
Series
547TPR
Cuff Style
Slip-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
547TPR-M
Zoro #
G103533556
UPC #
065537863801
Country of Origin
Pakistan

Dimensions

Glove Size
M
Glove Length
9 in
Size - Numeric
10

Details

Item
Leather Gloves
ANSI/ISEA Cut Level
A6
Color
Red/White
ANSI/ISEA Abrasion Level
5
Series
547TPR
Cuff Style
Slip-On
Glove Materials
Goatskin Leather
ANSI/ISEA Impact Level
2
Glove Back Material
Goatskin
ANSI/ISEA Puncture Level
5
Insulated
No
Glove Cut
Gunn
Standards
ANSI/ISEA 105, ANSI/ISEA 138, ARC FLASH 3, EN 388:2016: 3X34FP
Thumb Style
Inset
ATPV Rating
32 cal/sq cm
Glove Hand Style
Left and Right
Stitching Material
Kevlar(R)
Includes Reinforced Thumb Crotch
No
Cut-Resistance Coverage
Full
Glove Lining Material
Polyester
Glove Features
Oil Resistant, Waterproof
Knuckle Protection Material
Rubber
EN 388 Impact Rated
Yes
Leather Palm Process
Grain
Palm Style
Treated with Dryhide
Leather Grade
Premium
Arc Flash PPE Category
3
Sold As
Pair
Includes Double Palm
No
Hand Protection Style
Glove
EN 388 Rating
3X34FP
Oil-Resistant
Yes
Leather Glove Style
Drivers
Impact Protection Style
Standard
Finger Coverage
Full Finger
Leather Coverage Style
Full Leather
Palm Color
Red, White
Minimum Temperature
32 Degrees F

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Arc-Flash Rated, Cut-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.