Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, Gauntlet Cuff, Inset Thumb, Full Finger, 1 PR

  • Mfr # 546GTPR-S

  • Zoro # G416117924


product price: $18.85
/pr
Sold in multiples of 6 for $113.10

Key Features

Size- Numeric
9
Series
546GTPR
Palm Style
None
Knuckle Protection Material
TPR
EN 388 Impact Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
546GTPR-S
Zoro #
G416117924
UPC #
065537907420
Country of Origin
Pakistan

Dimensions

Size- Numeric
9
Glove Length
13 in
Size- Alpha
S

Details

Series
546GTPR
Palm Style
None
Knuckle Protection Material
TPR
EN 388 Impact Rated
Yes
Glove Back Color
Black/Off-White
ANSI/ISEA Impact Level
2
Palm Color
Black, Off-White
Palm Material
Goatskin
Leather Palm Process
Grain
Leather Glove Style
Drivers
Leather Coverage Style
Full Leather
Includes Reinforced Thumb Crotch
No
Leather Grade
Premium
Sold As
Pair
Includes Double Palm
No
Glove Cut
Gunn
Item
Leather Gloves
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016: 3X22XP
ANSI/ISEA Puncture Level
3
Oil-Resistant
No
Finger Coverage
Full Finger
Glove Liner Material
Unlined
Cuff Style
Gauntlet
Glove Hand Style
Left and Right
Stitching Material
Polyester
Insulated
No
Glove Back Material
Goatskin
Hand Protection Style
Glove
Impact Protection Style
Standard
Minimum Temperature
32 Degrees F
EN 388 Rating
2X22XP
Thumb Style
Inset

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.