Leather Gloves, Gauntlet Cuff, Inset Thumb, Full Finger, 1 PR

  • Mfr # 546GTPR-XXS

  • Zoro # G416117900


product price: $19.79
/pr
Sold in multiples of 6 for $118.74

Key Features

Leather Glove Style
Drivers
Includes Reinforced Thumb Crotch
No
Palm Style
None
Glove Back Color
Black/Off-White
Sold As
Pair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546GTPR-XXS
Zoro #
G416117900
UPC #
065537907406
Country of Origin
Pakistan

Dimensions

Size- Numeric
7
Size- Alpha
2XS
Glove Length
13 in
Glove Size
XXS

Details

Leather Glove Style
Drivers
Includes Reinforced Thumb Crotch
No
Palm Style
None
Glove Back Color
Black/Off-White
Sold As
Pair
Insulated
No
Leather Coverage Style
Full Leather
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016: 3X22XP
EN 388 Rating
2X22XP
Hand Protection Style
Glove
Series
546GTPR
ANSI/ISEA Puncture Level
3
Minimum Temperature
32 Degrees F
ANSI/ISEA Impact Level
2
Item
Leather Gloves
Includes Double Palm
No
Glove Cut
Gunn
Glove Liner Material
Unlined
Palm Material
Goatskin
Cuff Style
Gauntlet
Glove Hand Style
Left and Right
Oil-Resistant
No
Finger Coverage
Full Finger
Knuckle Protection Material
TPR
Stitching Material
Polyester
Leather Palm Process
Grain
Glove Back Material
Goatskin
Leather Grade
Premium
EN 388 Impact Rated
Yes
Palm Color
Black, Off-White
Impact Protection Style
Standard
Thumb Style
Inset

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.