Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, Gauntlet Cuff, Inset Thumb, Full Finger, 1 PR

  • Mfr # 93775-L

  • Zoro # G916118490


product price: $49.45
/pr
Sold in multiples of 6 for $296.70

Key Features

Stitching Material
Kevlar(R)
Series
93775
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Cut Level
A7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93775-L
Zoro #
G916118490
UPC #
065537909981
Country of Origin
Pakistan

Dimensions

Size- Numeric
11
Glove Length
13 29/32 in
Cuff Length
6 in
Size- Alpha
L

Details

Stitching Material
Kevlar(R)
Series
93775
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Cut Level
A7
Includes Double Palm
No
Glove Back Color
Black/Tan
Item
Leather Gloves
Leather Coverage Style
Full Leather
Hand Protection Style
Glove
ANSI/ISEA Puncture Level
5
Reflective Backing
Yes
Palm Material
Cowhide
Cut-Resistance Coverage
Full
Thumb Style
Inset
ANSI/ISEA Abrasion Level
4
Standards
ANSI/ISEA 105, EN 388:2016: 2X34F, EN 407:4XXXXX
EN 388 Rating
2X34F
Leather Glove Style
Drivers
Glove Insulation Material
Thinsulate
Finger Coverage
Full Finger
Insulated
Yes
Glove Back Material
Cowhide
EN 388 Impact Rated
No
Sold As
Pair
Palm Style
Reinforced Palm
Minimum Temperature
32 Degrees F
Palm Color
Black, Tan
Glove Liner Material
P-Aramid/Steel/Polyester
Leather Grade
Premium
Glove Hand Style
Left and Right
Cuff Style
Gauntlet
High-Visibility Features
High-Visibility Cuff
Glove Insulation Weight
5 g
Glove Materials
cowhide leather

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.