M Spandex Overtime Black/Orange Impact Gloves
- Mfr # 025-M
- Zoro # G923562699
product price:Â
$
54.65
/pr
Key Features
Cuff
Hook and Loop Enclosure, Closure
Water Resistant
No
Palm Material
Spandex
Insulated
No
Color
Black/Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 025-M
- Zoro #
- G923562699
- UPC #
- 065537854779
- Country of Origin
- China
- Cuff
- Hook and Loop Enclosure, Closure
- Water Resistant
- No
- Palm Material
- Spandex
- Insulated
- No
- Item
- Impact Gloves
- Color
- Black/Orange
Dimensions
- Glove Size
- M
Description
D3O knuckle bar provides shock absorption and impact protection. Heavy duty microfibre palm with foam padding and silicone print provides a sure-grip. WasteNot spandex and polyester back made from 96% recycled post consumer PET bottles. Touchscreen compatible fingertips can be used on all touchscreen devices. Heavy duty rubber on fingers and thumb provides additional impact protection and microfibre thumb saddle provides reinforcement in critical wear areas. Snug-fitting neoprene wrist with secure hook and loop enclosure- closure keeps out dirt and debris.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.