Shop WATSON GLOVES

Mechanics Gloves, Elastic Cuff, Goatskin Palm, Black, 1 PR, XS

  • Mfr # 9005W-XS
  • Zoro # G016261416

product price: 
$
23.35
/pr

Key Features

Color
Black
Length
9 in
Cuff Style
Elastic
Standards
ANSI/ISEA 105
ANSI/ISEA Abrasion Level
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9005W-XS
Zoro #
G016261416
UPC #
065537909905
Country of Origin
Cambodia
Item
Mechanics Gloves
Color
Black
Cuff Style
Elastic
Standards
ANSI/ISEA 105
ANSI/ISEA Abrasion Level
5
Glove Back Color
Black/Tan
Pairs per Package
1
Series
9005W
Glove Construction
Cut and Sewn
Palm Material
Goatskin
ANSI/ISEA Puncture Level
3
Insulated
Yes
Leather Palm Process
Grain
Palm Style
None
Includes Reinforced Thumb Crotch
Yes
Finger Coverage
Full Finger
Glove Insulation Weight
5 g
Minimum Temperature
32 Degrees F
Green Certification or Other Recognition
Global Recycled Standard
Hand Protection Style
Glove
Leather Grade
Standard
Includes Double Palm
No
ANSI/ISEA Cut Level
Not Tested
Sold As
Pair
Silicone-Free
No
Cuff Material
Elastic
Glove Insulation Material
Thinsulate
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Glove Back Material
Spandex
Touchscreen Compatible
No
Glove Features
Reinforced Thumb Crotch
Wire Color
Black

Dimensions

Length
9 in
Size- Alpha
XS
Glove Length
9 in
Size- Numeric
8
Cuff Length
1 1/4 in

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Not Applicable, Palm Style None, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Not Applicable, Cuff Style Elastic, Glove Insulation Material Thinsulate, EN 407 Contact Heat Level Not Applicable, Insulated Yes, Maximum Temperature Not Applicable, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.