Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanics Gloves, X Black/Tan

  • Mfr # 9005W-X

  • Zoro # G203664785


product price: $20.49
/pr

Key Features

Color
Black/Tan
Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Elastic
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9005W-X
Zoro #
G203664785
UPC #
065537802237
Country of Origin
Cambodia

Dimensions

Size
X
Length
9
Glove Length
9 in
Glove Width
4
Height
1
Size- Numeric
12
Size- Alpha
XL
Cuff Length
1 1/4 in

Details

Item
Mechanics Gloves
Color
Black/Tan
Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Elastic
Insulated
Yes
Sold As
Pair
Standards
ANSI/ISEA 105
Cuff Material
Elastic
Application
Automotive, Construction, General Purpose
ANSI/ISEA Cut Level
Not Tested
Material
Spandex Back and Goatskin Palm
Leather Palm Process
Grain
Glove Back Material
Spandex
ANSI/ISEA Abrasion Level
5
Series
9005W
ANSI/ISEA Puncture Level
3
Weight
0.3
Includes Reinforced Thumb Crotch
Yes
Green Certification or Other Recognition
Global Recycled Standard
Glove Insulation Weight
5 g
Pairs per Package
1
Leather Grade
Standard
Glove Insulation Material
Thinsulate
Finger Coverage
Full Finger
Hand Protection Style
Glove
Silicone-Free
No
Includes Double Palm
No
Touchscreen Compatible
No
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Glove Construction
Cut and Sewn
Glove Back Color
Black/Tan
Palm Style
None
Glove Features
Reinforced Thumb Crotch
Lining
3M Recycled Thinsulateā„¢ EC60

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Not Applicable, Palm Style None, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Not Applicable, Cuff Style Elastic, Glove Insulation Material Thinsulate, EN 407 Contact Heat Level Not Applicable, Insulated Yes, Maximum Temperature Not Applicable, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.