Shop WATSON GLOVES

PERFORMANCE GLOVE, PR

  • Mfr # 012-S
  • Zoro # G823936897

product price: 
$
15.69
/pr
Sold in multiples of 6 prs for $94.14

Key Features

ANSI/ISEA Abrasion Level
0
Touchscreen Compatible
No
Glove Features
Reinforced Thumb Crotch
Leather Grade
Standard
Green Certification or Other Recognition
Global Recycled Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
012-S
Zoro #
G823936897
UPC #
065537805405
Country of Origin
China
ANSI/ISEA Abrasion Level
0
Touchscreen Compatible
No
Glove Features
Reinforced Thumb Crotch
Leather Grade
Standard
Green Certification or Other Recognition
Global Recycled Standard
Silicone-Free
No
Glove Back Material
Spandex
Cuff Style
Hook-and-Loop
Includes Reinforced Thumb Crotch
Yes
Palm Style
None
Insulated
No
Hand Protection Style
Glove
Sold As
Pair
Pairs per Package
1
Gender
Women's
Color
Black
Item
Mechanics Gloves
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Finger Coverage
Full Finger
Glove Construction
Cut and Sewn
Includes Double Palm
No
Minimum Temperature
32 Degrees F
Palm Material
Goatskin
Glove Back Color
Black/Tan
Series
012
Leather Palm Process
Grain
Wire Color
Black

Dimensions

Glove Length
8 1/2 in
Size- Alpha
S

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Applicable, Palm Style None, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Not Applicable, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Not Applicable, Glove Back Material Spandex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.