Shop WATSON GLOVES

PERFORMANCE GLOVE, PR

  • Mfr # 010R-X
  • Zoro # G423939168

product price: 
$
33.19
/pr
Sold in multiples of 6 prs for $199.14

Key Features

EN 388 Rating
3121XP
Touchscreen Compatible
Yes
Palm Style
Antivibration Padding
ANSI/ISEA Impact Level
2
Includes Reinforced Thumb Crotch
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
010R-X
Zoro #
G423939168
UPC #
065537800738
Country of Origin
China

Dimensions

Cuff Length
1 1/4 in
Glove Length
9 in
Size- Numeric
12
Size- Alpha
XL

Details

EN 388 Rating
3121XP
Touchscreen Compatible
Yes
Palm Style
Antivibration Padding
ANSI/ISEA Impact Level
2
Includes Reinforced Thumb Crotch
No
EN 388 Impact Rated
Yes
Glove Back Material
Spandex
Layered Palm Material
Foam
Insulated
No
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016
ANSI/ISEA Cut Level
Not Tested
Finger Coverage
Full Finger
Vibration Dampening Method
Rubber
Glove Construction
Cut and Sewn
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Minimum Temperature
32 Degrees F
Glove Features
Padded Palm, Touchscreen Compatible
Green Certification or Other Recognition
Global Recycled Standard
Impact Protection Style
Standard
Includes Double Palm
Yes
Item
Mechanics Gloves
Cuff Style
Hook-and-Loop
Palm Material
Microfibre
Color
Red
ANSI/ISEA Puncture Level
2
Series
010R
ANSI/ISEA Abrasion Level
6
Sold As
Pair
Cuff Material
Neoprene
Glove Back Color
Black/Red
Hand Protection Style
Glove
Knuckle Protection Material
TPR
Pairs per Package
1
Silicone-Free
No
Wire Color
Red

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Not Applicable, Palm Style Antivibration Padding, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Not Applicable, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Microfibre, Silicone-Free No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.