Zoro Homepage

, RPET , M 1 PR

  • Mfr # 379-M

  • Zoro # G709990623


product price: $10.95
/pr

Key Features

Glove Size
M
Glove Coating Material
RPET
Series
Phoenix
Palm Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
379-M
Zoro #
G709990623
UPC #
65537906430
Country of Origin
China

Dimensions

Glove Size
M

Details

Glove Coating Material
RPET
Series
Phoenix
Palm Material
Nitrile

Description

WasteNot polyester knit made from 9.6% +/- 2% recycled post consumer PET bottles,18gg cut resistant HPPE/ glass/ shell,Sandy nitrile palm,Reinforced thumb saddle for additional protection,Touchscreen compatible fingertips,Water resistant treatment lasts up to 5 washes,Snug-fitting knit wrist,OEKO-TEX STANDARD 100 certified,Reduces 8.04g CO2 emissions per pair, ANSI A4, ANSI Puncture 3, EN388:4X42D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.