Shop WATSON GLOVES

SEAMLESS KNIT, PR

  • Mfr # 333-X
  • Zoro # G023936819

product price: 
$
4.99
/pr
Sold in multiples of 6 prs for $29.94

Key Features

Size- Alpha
XL
Glove Hand Style
Left and Right
Glove Coating Coverage
Palm
Glove Coating Material
Nitrile
Includes Reinforced Thumb Crotch
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
333-X
Zoro #
G023936819
UPC #
065537919928
Country of Origin
China

Dimensions

Size- Alpha
XL
Glove Length
9 in
Thickness
15 ga
Size- Numeric
12

Details

Glove Hand Style
Left and Right
Glove Coating Coverage
Palm
Glove Coating Material
Nitrile
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Latex-Free
No
Base Coating Coverage
Palm
EN 407 Contact Heat Level
15 sec
Electrostatic Properties
Conductive
Item
Knit Gloves
Green Certification or Other Recognition
USDA Certified Biobased Product
Glove Coating Color
Black
Standards
ANSI/ISEA 105, EN 388:2016, OEKO-TEX STANDARD(R) 100 Certified
Hem Style
Finished
ANSI/ISEA Cut Level
Not Rated
Glove Coating Finish
Smooth
Knit Material Color
Black
Reversible
No
Series
333
Glove Features
Touchscreen Compatible
Task and Chore Glove Style
Seamless Knit
ANSI/ISEA Puncture Level
2
Palm Type
Coated
Minimum Temperature
32 Degrees F
Hand Protection Style
Glove
Cuff Style
Knit
Insulated
No
ANSI/ISEA Abrasion Level
4
Lint-Free
Yes
Touchscreen Compatible
Yes
Includes Finger Fourchettes
No
EN 388 Rating
4X21X
EN 388 Impact Rated
No
Glove Construction
Seamless Knit
Glove Lining Material
None
Knit Material
Nylon
Silicone-Free
No
Finger Coverage
Full Finger

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 15 sec, Leather Palm Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.