Shop WATSON GLOVES

SEAMLESS KNIT, PR

  • Mfr # 369-S
  • Zoro # G003533397

product price: 
$
5.89
/pr
Sold in multiples of 6 prs for $35.34

Key Features

Glove Size
S
Knit Material
Glass, HPPE, Steel
Glove Lining Material
None
Glove Features
Touchscreen Compatible
Reversible
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
369-S
Zoro #
G003533397
UPC #
065537862859
Country of Origin
Viet Nam
Knit Material
Glass, HPPE, Steel
Glove Lining Material
None
Item
Knit Gloves
Glove Features
Touchscreen Compatible
Reversible
No
Glove Coating Material
Polyurethane
ANSI/ISEA Cut Level
A4
Cuff Style
Knit
Base Coating Coverage
Palm
Palm Type
Coated
Glove Coating Finish
Smooth
Latex-Free
No
Glove Coating Color
White
Standards
ANSI/ISEA 105, EN 388:2016
Electrostatic Properties
Conductive
Finger Coverage
Full Finger
Silicone-Free
No
Glove Construction
Seamless Knit
Hem Style
Finished
Insulated
No
Minimum Temperature
32 Degrees F
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
No
Glove Hand Style
Left and Right
Glove Coating Coverage
Palm
Knit Material Color
White
Hand Protection Style
Glove
Includes Finger Fourchettes
No
Lint-Free
Yes
Series
369
Task and Chore Glove Style
Seamless Knit
ANSI/ISEA Puncture Level
4
Double-Dipped
No
EN 388 Rating
4X43D
ANSI/ISEA Abrasion Level
6

Dimensions

Glove Size
S
Size- Numeric
9
Thickness
13 ga
Size- Alpha
S
Glove Length
9 in

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Glass, HPPE, Steel, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.