Shop WATSON GLOVES

SEAMLESS KNIT, PR

  • Mfr # 369-X
  • Zoro # G003533359

product price: 
$
5.89
/pr
Sold in multiples of 6 prs for $35.34

Key Features

ANSI/ISEA Cut Level
A4
EN 388 Rating
4X43D
Includes Finger Fourchettes
No
Minimum Temperature
32 Degrees F
Glove Features
Touchscreen Compatible
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
369-X
Zoro #
G003533359
UPC #
065537862880
Country of Origin
Viet Nam
ANSI/ISEA Cut Level
A4
EN 388 Rating
4X43D
Includes Finger Fourchettes
No
Minimum Temperature
32 Degrees F
Glove Features
Touchscreen Compatible
Glove Coating Color
White
Glove Lining Material
None
Latex-Free
No
Hem Style
Finished
Glove Hand Style
Left and Right
Electrostatic Properties
Conductive
ANSI/ISEA Abrasion Level
6
Finger Coverage
Full Finger
Glove Coating Finish
Smooth
Cuff Style
Knit
Glove Coating Coverage
Palm
Glove Coating Material
Polyurethane
Base Coating Coverage
Palm
ANSI/ISEA Puncture Level
4
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
No
Knit Material Color
White
Glove Construction
Seamless Knit
Palm Type
Coated
Knit Material
Glass, HPPE, Steel
Lint-Free
Yes
Hand Protection Style
Glove
Item
Knit Gloves
Double-Dipped
No
Task and Chore Glove Style
Seamless Knit
Silicone-Free
No
Insulated
No
Reversible
No
Standards
ANSI/ISEA 105, EN 388:2016
Series
369

Dimensions

Glove Size
XL
Thickness
13 ga
Size- Numeric
12
Glove Length
9 in
Size- Alpha
XL

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Glass, HPPE, Steel, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.