This item is Discontinued.

Watson Gloves Shock Trooper Gauntlet C40/C100 Lining-Medium PR 95785G-M

Shock Trooper Gauntlet C40/C100 Lining-Medium PR (Discontinued)

  • Mfr # 95785G-M
  • Zoro # G003533878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95785G-M
Zoro #
G003533878
UPC #
65537858999
Country of Origin
China

Dimensions

Size
Medium

Description

Lightweight 3M Thinsulate C40 (palm) and C100 (back) lining keeps hands warm in cold conditions and provides better dexterity. ANSI A7 Cutshield is a full sock cut resistant liner made from a blend of Para-aramid, steel, glass and polyester. Dryhide water and oil resistant full-grain goatskin leather palm and back of hand is hard wearing and durable providing great dexterity. Knuckle and finger components feature D3O® iA, a pioneering ingredient designed to enhance back-of-hand impact protection. Moreover, Impact Additive gives 34% more protection and is 20% softer than standard TPR, at the same thickness. Vibration absorbing EVA foam padded palm patch and wrist patch. Stitched with Kevlar® thread provides strength and durability. Snug-fitting shirred elastic wrist with gauntlet style cuff and leather gore for additional wrist and forearm protection.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.