This item is Discontinued.

Watson Gloves Shock Trooper Gauntlet C40/C100 Lining-Xxxl PR 95785G-XXXL

Shock Trooper Gauntlet C40/C100 Lining-Xxxl PR (Discontinued)

  • Mfr # 95785G-XXXL
  • Zoro # G003533472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95785G-XXXL
Zoro #
G003533472
UPC #
65537859033
Country of Origin
China

Dimensions

Size
3X-Large

Description

Lightweight 3M Thinsulate C40 (palm) and C100 (back) lining keeps hands warm in cold conditions and provides better dexterity. ANSI A7 Cutshield is a full sock cut resistant liner made from a blend of Para-aramid, steel, glass and polyester. Dryhide water and oil resistant full-grain goatskin leather palm and back of hand is hard wearing and durable providing great dexterity. Knuckle and finger components feature D3O® iA, a pioneering ingredient designed to enhance back-of-hand impact protection. Moreover, Impact Additive gives 34% more protection and is 20% softer than standard TPR, at the same thickness. Vibration absorbing EVA foam padded palm patch and wrist patch. Stitched with Kevlar® thread provides strength and durability. Snug-fitting shirred elastic wrist with gauntlet style cuff and leather gore for additional wrist and forearm protection.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.