WELDER GLOVE, PR
- Mfr # 2757-L
- Zoro # G823936804
product price:Â
$
13.79
/pr
Sold in multiples of 6Â prs for
$82.74
Key Features
Thumb Style
Wing
Leather Color
Natural
Palm Material
Cowhide Leather
Stitching Material
Kevlar(R)
Glove Insulation Material
Cotton Fleece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2757-L
- Zoro #
- G823936804
- UPC #
- 065537275734
- Country of Origin
- China
Dimensions
- Cuff Length
- 4.5 in
- Glove Size
- L
Description
Welding Gloves, Welding Glove Application MIG, Glove Back Material Split Cowhide, Glove Leather Grade A/B, Thumb Style Wing, Glove Cut Gunn, Glove Size L, Color Natural, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.