Welding Gloves, PR

  • Mfr # 533CR-L

  • Zoro # G023649535


product price:  $58.35
/pr

Key Features

Brand and Series
Watson Gloves 533
ANSI/ISEA Puncture Level
4
Color
Black
Glove Features
Gauntlet Style Cuff With Leather Gore, Left Hand Leather Cowhide Back Patch And Pulse Protector, Snug-Fitting Shirred Elastic Wrist
Max. Temp.
176 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
533CR-L
Zoro #
G023649535
UPC #
065537902746
Country of Origin
Canada

Details

Item
Welding Gloves
Brand and Series
Watson Gloves 533
ANSI/ISEA Puncture Level
4
Color
Black
Glove Features
Gauntlet Style Cuff With Leather Gore, Left Hand Leather Cowhide Back Patch And Pulse Protector, Snug-Fitting Shirred Elastic Wrist
Max. Temp.
176 Degrees F
Glove Materials
Leather
Glove Back Color
Black
Standards
ANSI Heat 1, ANSI/ISEA 105, TAA Compliant
Glove Safety Features
Heat-Resistant
Glove Liner Material
Cotton Lined, Polyester
ANSI/ISEA Cut Level
A5
Leather Color
Black
Palm Style
Kevlar(R)
ANSI/ISEA Abrasion Level
Not Tested
Cuff Material
Leather
Palm Material
Leather
Series
533

Description

Welding Gloves, Glove Back Material Leather, Glove Size L, Color Black, Cuff Material Leather, 1 Pair

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.