Welding Gloves, PR

  • Mfr # 533CR-S

  • Zoro # G023649467


product price:  $58.35
/pr

Key Features

ANSI/ISEA Abrasion Level
Not Tested
Glove Liner Material
Cotton Lined, Polyester
Series
533
Glove Features
Gauntlet Style Cuff With Leather Gore, Left Hand Leather Cowhide Back Patch And Pulse Protector, Snug-Fitting Shirred Elastic Wrist
Glove Materials
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
533CR-S
Zoro #
G023649467
UPC #
065537902722
Country of Origin
Canada

Details

ANSI/ISEA Abrasion Level
Not Tested
Glove Liner Material
Cotton Lined, Polyester
Series
533
Glove Features
Gauntlet Style Cuff With Leather Gore, Left Hand Leather Cowhide Back Patch And Pulse Protector, Snug-Fitting Shirred Elastic Wrist
Glove Materials
Leather
ANSI/ISEA Puncture Level
4
Glove Safety Features
Heat-Resistant
Cuff Material
Leather
ANSI/ISEA Cut Level
A5
Palm Material
Leather
Brand and Series
Watson Gloves 533
Max. Temp.
176 Degrees F
Glove Back Color
Black
Item
Welding Gloves
Color
Black
Palm Style
Kevlar(R)
Standards
ANSI Heat 1, ANSI/ISEA 105, TAA Compliant
Leather Color
Black

Description

Welding Gloves, Glove Back Material Leather, Glove Size S, Color Black, Cuff Material Leather, 1 Pair

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products