WINTER LINED GLOVE, PR

  • Mfr # 94002-M
  • Zoro # G323936816
product price: 
$
17.75
/pr
Sold in multiples of 6 prs for $106.50

Key Features

Includes Double Palm
No
Leather Palm Process
Grain
Glove Insulation Weight
5 g
Finger Coverage
Full Finger
Minimum Temperature
32 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
94002-M
Zoro #
G323936816
UPC #
065537940014
Country of Origin
China
Includes Double Palm
No
Leather Palm Process
Grain
Glove Insulation Weight
5 g
Finger Coverage
Full Finger
Minimum Temperature
32 Degrees F
Glove Insulation Material
Sherpa
Stitching Material
Polyester
Palm Color
Off-White, Red
Leather Coverage Style
Full Leather
Series
94002
Includes Reinforced Thumb Crotch
No
Glove Back Color
Off-White/Red
Hand Protection Style
Glove
Cuff Style
Slip-On
Palm Material
Cowhide
Item
Leather Gloves
Insulated
Yes
Leather Grade
Premium
Glove Back Material
Cotton
Standards
None
Glove Hand Style
Left and Right
Thumb Style
Wing
Palm Style
None
Glove Liner Material
Sherpa
Oil-Resistant
No

Dimensions

Size- Numeric
10
Size- Alpha
M
Glove Length
9 1/2 in

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Applicable, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Leather Coverage Style Full Leather, Standards None, Glove Length 9 1/2 in

Ratings & reviews