Shop WATSON GLOVES
See all product information
Create Account
WINTER LINED GLOVE, PR
- Mfr # 9542W-XXL
- Zoro # G123939321
product price:Â
$
19.95
/pr
Sold in multiples of 6Â prs for
$119.70
Key Features
Size- Numeric
13
Insulated
Yes
Size- Alpha
2XL
Hand Protection Style
Glove
Oil-Resistant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9542W-XXL
- Zoro #
- G123939321
- UPC #
- 065537048994
- Country of Origin
- China
Dimensions
- Size- Numeric
- 13
- Size- Alpha
- 2XL
- Glove Length
- 9 1/2 in
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.