WINTER LINED GLOVE, PR

  • Mfr # 94002-L
  • Zoro # G823939324
product price: 
$
17.75
/pr
Sold in multiples of 6 prs for $106.50

Key Features

Leather Coverage Style
Full Leather
Cuff Style
Slip-On
Hand Protection Style
Glove
Palm Color
Off-White, Red
Glove Hand Style
Left and Right
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
94002-L
Zoro #
G823939324
UPC #
065537940021
Country of Origin
China

Dimensions

Size- Numeric
11
Glove Length
9 1/2 in
Size- Alpha
L

Details

Leather Coverage Style
Full Leather
Cuff Style
Slip-On
Hand Protection Style
Glove
Palm Color
Off-White, Red
Glove Hand Style
Left and Right
Palm Style
None
Glove Insulation Material
Sherpa
Glove Back Color
Off-White/Red
Glove Back Material
Cotton
Minimum Temperature
32 Degrees F
Glove Insulation Weight
5 g
Includes Reinforced Thumb Crotch
No
Thumb Style
Wing
Series
94002
Glove Liner Material
Sherpa
Leather Palm Process
Grain
Oil-Resistant
No
Leather Grade
Premium
Stitching Material
Polyester
Palm Material
Cowhide
Item
Leather Gloves
Insulated
Yes
Standards
None
Includes Double Palm
No
Finger Coverage
Full Finger

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Applicable, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Leather Coverage Style Full Leather, Standards None, Glove Length 9 1/2 in

Ratings & reviews