Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WINTER LINED GLOVE, PR

  • Mfr # 9545GTPR-XXS

  • Zoro # G016261515


product price: $28.69
/pr
Sold in multiples of 6 for $172.14

Key Features

Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Gauntlet
Insulated
Yes
Pairs per Package
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9545GTPR-XXS
Zoro #
G016261515
UPC #
065537907475
Country of Origin
Pakistan

Dimensions

Size- Numeric
7
Size- Alpha
2XS
Glove Length
13 in
Size
XXS

Details

Item
Leather Gloves
Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Gauntlet
Insulated
Yes
Pairs per Package
1
ANSI/ISEA Puncture Level
3
Knuckle Protection Material
TPR
Sold As
Pair
ANSI/ISEA Impact Level
2
EN 388 Rating
3X32XP
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016: 3X32XP
Leather Palm Process
Grain
Impact Protection Style
Standard
EN 388 Impact Rated
Yes
Green Environmental Attribute
Product Contains a Minimum of 75% Post-Consumer Recycled Content
Series
9545GTPR
Stitching Material
Polyester
Hand Protection Style
Glove
Glove Back Material
Goatskin
Green Certification or Other Recognition
Global Recycled Standard
Thumb Style
Inset
Glove Cut
Gunn
Leather Coverage Style
Full Leather
Glove Hand Style
Left and Right
Palm Color
Black, Off-White
Glove Back Color
Black/Off-White
Glove Insulation Weight
5 g
Glove Insulation Material
Thinsulate
Includes Double Palm
No
Oil-Resistant
No
Glove Liner Material
Thinsulate
Palm Style
None
Leather Glove Style
Drivers
Leather Grade
Premium
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Lining
3M RECYCLED-THINSULATEā„¢ lining
Color
Off White/Black

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.