Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WINTER LINED GLOVE, PR

  • Mfr # 9545TPR-S

  • Zoro # G916261455


product price: $19.45
/pr
Sold in multiples of 6 for $116.70

Key Features

Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Slip-On
Insulated
Yes
Impact Protection Style
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9545TPR-S
Zoro #
G916261455
UPC #
065537863610
Country of Origin
Cambodia

Dimensions

Size- Numeric
9
Size- Alpha
S
Glove Length
9 1/2 in

Details

Item
Leather Gloves
Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Slip-On
Insulated
Yes
Impact Protection Style
Standard
ANSI/ISEA Impact Level
2
Leather Glove Style
Drivers
Knuckle Protection Material
TPR
ANSI/ISEA Puncture Level
3
EN 388 Impact Rated
Yes
Pairs per Package
1
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016: 3X32XP
Series
9545TPR
Glove Back Material
Goatskin
Thumb Style
Keystone
Leather Coverage Style
Full Leather
Stitching Material
Polyester
Green Certification or Other Recognition
Global Recycled Standard
Green Environmental Attribute
Product Contains a Minimum of 75% Post-Consumer Recycled Content
Leather Palm Process
Grain
Hand Protection Style
Glove
EN 388 Rating
3X22XP
Glove Cut
Gunn
Sold As
Pair
Includes Double Palm
No
Glove Insulation Material
Thinsulate
Oil-Resistant
No
Glove Hand Style
Left and Right
Finger Coverage
Full Finger
Palm Style
None
Glove Liner Material
Thinsulate
Palm Color
Black, Off-White
Includes Reinforced Thumb Crotch
No
Leather Grade
Premium
Glove Insulation Weight
5 g
Glove Back Color
Black/Off-White
Lining
Thinsulateā„¢

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.