Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WINTER LINED GLOVE, PR

  • Mfr # 9547TPR-XXL

  • Zoro # G303533370


product price: $35.19
/pr

Key Features

Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Slip-On
Insulated
Yes
Glove Length
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9547TPR-XXL
Zoro #
G303533370
UPC #
065537863900
Country of Origin
Pakistan

Dimensions

Size
XX-Large
Glove Length
9 1/2 in
Size- Alpha
2XL
Size- Numeric
13

Details

Item
Leather Gloves
Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Slip-On
Insulated
Yes
Glove Back Material
Goatskin
Thumb Style
Inset
Glove Cut
Gunn
ANSI/ISEA Cut Level
A7
ANSI/ISEA Abrasion Level
5
Series
9547TPR
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
5
Standards
ANSI/ISEA 105, ANSI/ISEA 138, ARC FLASH 3, EN 388:2016: 3X34FP
Stitching Material
Kevlar(R)
Sold As
Pair
Leather Palm Process
Grain
Glove Features
Oil Resistant, Waterproof
Cut-Resistance Coverage
Full
Includes Reinforced Thumb Crotch
No
Knuckle Protection Material
TPR
Glove Insulation Material
Thinsulate
Finger Coverage
Full Finger
Hand Protection Style
Glove
ANSI/ISEA Impact Level
2
EN 388 Impact Rated
Yes
Impact Protection Style
Standard
Includes Double Palm
No
Glove Back Color
Off-White/Red
Leather Grade
Premium
Oil-Resistant
Yes
EN 388 Rating
3X44FP
Leather Glove Style
Drivers
Palm Style
Treated with Dryhide
Glove Insulation Weight
5 g
Glove Liner Material
Polyester
Palm Color
Off-White, Red
Leather Coverage Style
Full Leather
Lining
3M Thinsulateā„¢ C100

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.