0009217 1/2" Pressure Reducing Valve LF 25AUB-Z3

  • Mfr # 9217
  • Zoro # G605741619
product price: 
$
618.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9217
Zoro #
G605741619
UPC #
98268329162
Country of Origin
United States

Description

Watts 0009217 1/2" pressure reducing valve lf 25aub-z3 this 1/2 inch lead free brass water pressure reducing valve is the standard model, designed to reduce incoming water pressure to protect plumbing systems and reduce water consumption for commercial, industrial and residential applications. The easy maintenance assembly consists of a replaceable seat module, npt threaded female union inlet by npt female outlet and a bypass feature to control thermal expansion pressure. The temperature range is 33 to 160 degrees f (0.5 to 71 degrees c). Suitable for up to 300 psi (20.7 bar), the pressure range can be adjusted from 25 to 75 psi (172 to 517 kpa) with the standard setting at 50 psi (345 kpa).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews