0.75F X 0.75F 100# HWRV 1,695,000 BTU
Mfr # 174A .75 100
Zoro # G115268828
product price: $373.99
/ea
Free Shipping & Returns
Key Features
Capacity
1,695,000 BTU
Max. Pressure (PSI)
100
Inlet Type
Female
Inlet Size
3/4 in
Outlet Type
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
174A .75 100
Zoro #
G115268828
UPC #
-
Country of Origin
Unknown
Dimensions
Inlet Size
3/4 in
Outlet Size
3/4 in
Details
Capacity
1,695,000 BTU
Max. Pressure (PSI)
100
Inlet Type
Female
Outlet Type
Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.