Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.75F X 0.75F 40# HWRV

  • Mfr # 174A .75 40

  • Zoro # G515268787


product price: $695.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure (PSI)
40
Outlet Size
3/4 in
Inlet Type
Female
Outlet Type
Female
Capacity
800,000 BTU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
174A .75 40
Zoro #
G515268787
UPC #
-
Country of Origin
Unknown

Dimensions

Outlet Size
3/4 in
Inlet Size
3/4 in

Details

Max. Pressure (PSI)
40
Inlet Type
Female
Outlet Type
Female
Capacity
800,000 BTU

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.