0.75F X 0.75F 60# HWRV
Mfr # 174A .75 60
Zoro # G115268682
product price: $550.99
/ea
Free Shipping & Returns
Key Features
Capacity
1,100,000 BTU
Max. Pressure (PSI)
60
Outlet Size
3/4 in
Inlet Size
3/4 in
Outlet Type
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
174A .75 60
Zoro #
G115268682
UPC #
-
Country of Origin
Unknown
Dimensions
Outlet Size
3/4 in
Inlet Size
3/4 in
Details
Capacity
1,100,000 BTU
Max. Pressure (PSI)
60
Outlet Type
Female
Inlet Type
Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.