
1 1/2 IN Lead Free Brass 2-Piece Full Port Ball Valve with Threaded End Connection
Mfr # 0555124
Zoro # G516499333
product price: $57.79
/eaKey Features
Connection Size - Side 1
1-1/2 in
Body Material
Lead Free Copper Silicon Alloy
Operating Temperature - Minimum
0°F
Operating Temperature - Maximum
400°F
Color - Valve Body
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0555124
Zoro #
G516499333
UPC #
98268805505
Country of Origin
Mexico
Dimensions
Connection Size - Side 1
1-1/2 in
Overall Length
3.4375 in
Overall Height
3 in
Details
Body Material
Lead Free Copper Silicon Alloy
Operating Temperature - Minimum
0°F
Operating Temperature - Maximum
400°F
Color - Valve Body
Brass
Item
Full Port Ball Valve
Description
1 1/2 IN Lead Free Brass 2-Piece Full Port Ball Valve with Threaded End Connection and Chrome Plated Brass Ball
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.