Zoro Homepage

1 1/2 IN Lead Free Double Check Valve Backflow Preventer Assembly

  • Mfr # T063234

  • Zoro # G516501012


product price: $1,087.99
/ea
Free Shipping & Returns

Key Features

Max Pressure
175 PSI
Height
4.875 in
Max. Temp.
180°F
Body Material
Lead Free Copper Silicon Alloy
Width
6.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T063234
Zoro #
G516501012
UPC #
98268592658
Country of Origin
United States

Dimensions

Height
4.875 in
Width
6.125 in
Length
16.75 in

Details

Max Pressure
175 PSI
Item
Check Valve Backflow Preventor
Max. Temp.
180°F
Body Material
Lead Free Copper Silicon Alloy
Min. Temp. - Valves
33°F

Description

1 1/2 IN Lead Free Double Check Valve Backflow Preventer Assembly, Quarter Turn Shutoff, Single Top Entry, Freeze Sensor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.