1 1/4 In Lead Free Brass 2-Piece Full Port Ball Valve

  • Mfr # 555131

  • Zoro # G714574313


product price:  $35.15
/ea

Key Features

Ball Material
Chrome Plated Brass
Ball Port Style
Full
Valve Structure
2-Piece
Pipe Size
1-1/4 in
Max. Pressure
600 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
555131
Zoro #
G714574313
UPC #
98268805789
Country of Origin
Unknown

Dimensions

Pipe Size
1-1/4 in
Overall Width
3.13 in
Overall Height
3.5 in
Overall Length
5.5 in

Details

Ball Material
Chrome Plated Brass
Ball Port Style
Full
Valve Structure
2-Piece
Max. Pressure
600 PSI
Valve Design
Lever Handle; 2-piece
Stem Material
Brass
Temp. Range
0 Degrees to 400 Degrees F
Stem Type
Bottom Loaded Blowout Proof
Surface Finish
Chrome Plated
Seat Material
Virgin PTFE
Features
Lead Free
Body Material
Brass
Inlet Type
Socket
Color - Valve Body
Brass

Description

This 1-1/4 inch 2-piece full port lead free ball valve is used in commercial and industrial applications for a full range of liquids and gases. It features a lead free brass body with solder end connections, bottom-loaded blowout-proof stem, virgin PTFE seat, thrust washer, and adjustable stem packing seal, chrome plated lead free brass ball, lead free brass adapter and steel handle. with Solder End Connection and Chrome Plated Brass Ball


  • Lead free construction
  • Full port
  • Solder end connection
  • NSF approved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.