Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" FNPT Cast Iron Flow Check Valve

  • Mfr # 2000 1"

  • Zoro # G0983762


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Connection Type
FNPT
Body Material
Cast Iron
Mounting Position
Horizontal or Angle
Max. Pressure
50 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2000 1"
Zoro #
G0983762
UPC #
098268267341
Country of Origin
United States

Dimensions

Pipe Size
1"
Length
4 1/4 in
Size
1"
Overall Height
5 in
Overall Length
4.5 in
Connection Size - Side 2
1 in
Height - Overall
5 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in

Details

Connection Type
FNPT
Body Material
Cast Iron
Mounting Position
Horizontal or Angle
Item
Flow Check Valve
Max. Pressure
50 psi
Material of Construction
cast iron
Max. Temp.
250 Degrees F
Operating Temperature - Maximum
250 Degrees F
Connection Gender - Side 1
Female
Maximum Pressure - Operating
50 psi
For Media
Water
Connection Type - Side 1
NPT
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
Manufacturer Warranty
1 yr

Description

Flow Check Valve, Material of Construction Cast Iron, Size 1 in, Length 4 1/4 in, Mounting Position Horizontal or Angle, Overall Height 5 in, Max. Pressure 50 psi, Max. Temp. 250 Degrees F, Compliance -

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.