Zoro Homepage

1 In Bronze Anti-Siphon Pressure Vacuum Breaker Backflow Preventer

  • Mfr # T388002

  • Zoro # G912414831


product price: $334.14
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Height
7.5 in
Length
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T388002
Zoro #
G912414831
UPC #
98268545913
Country of Origin
Unknown

Dimensions

Height
7.5 in
Length
7.5 in

Details

Body Material
Bronze

Description

This 1 inch anti-siphon pressure vacuum breaker backflow preventer helps prevent the reverse flow of polluted water from entering into the potable water supply due to backsiphonage. It consists of bronze body construction, silicone rubber check valve disc, plastic check valve seat, stainless steel springs, a bonnet with silicone rubber O-ring seal, a lightweight plastic disc float, tee handle shutoffs, and test cocks for winterization draining. It is ideal in health hazard continuous pressure applications such as irrigation systems and industrial process water systems where the water enters the equipment at or below its flood rim. The maximum pressure is 150 psi 10.3 bar and the minimum pressure is 15 psi 55kPa. The pressure vacuum breaker includes a freeze sensor for use with SentryPlus Alerttechnology to signal facility personnel when temperature nears and reaches the freezing point. Freeze alerts feature available with add-on connection kit for building management systems BMS, irrigation management systems IMS, and Wi-Fi networks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.