Zoro Homepage

1 IN Lead Free Double Check Valve Backflow Preventer Assembly

  • Mfr # T063232

  • Zoro # G316501007


product price: $575.13
/ea
Free Shipping & Returns

Key Features

Min. Temp. - Valves
33°F
Width
3.375 in
Body Material
Lead Free Copper Silicon Alloy
Max Pressure
175 PSI
Length
13.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T063232
Zoro #
G316501007
UPC #
98268592634
Country of Origin
United States

Dimensions

Width
3.375 in
Length
13.25 in
Height
5.125 in

Details

Min. Temp. - Valves
33°F
Body Material
Lead Free Copper Silicon Alloy
Item
Check Valve Backflow Preventor
Max Pressure
175 PSI
Max. Temp.
180°F

Description

1 IN Lead Free Double Check Valve Backflow Preventer Assembly, Quarter Turn Shutoff, Single Top Entry, Freeze Sensor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.