Zoro Homepage

1 In Lead-Free Reduced Pressure Zone Backflow Preventer Assembly

  • Mfr # 0065373

  • Zoro # G812414832


product price: $668.99
/ea
Free Shipping & Returns

Key Features

Body Material
Lead Free Copper Silicon Alloy
Width
4 in
Height
9.5 in
Length
19.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0065373
Zoro #
G812414832
UPC #
98268238556
Country of Origin
Unknown

Dimensions

Width
4 in
Height
9.5 in
Length
19.19 in

Details

Body Material
Lead Free Copper Silicon Alloy

Description

This 1 inch lead free reduced pressure zone backflow preventer assembly is designed to prevent the flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure in accordance with national plumbing codes and water authority requirements. Its compact modular design facilitates easy maintenance with separate access covers for in-line repairs. It can be used in a variety of installations without the need of any special tools. It is ideal for protection in continuous pressure piping applications and at cross-connections identified as health hazards and from other contaminants found at the service line entrance. This assembly consists of a lead free bronze body construction, NPT end connections, quarter turn ball valve shutoffs with tee handles, two poppet style check valves and replaceable check seats, top mounted test cocks and a bottom mounted relief valve for reduced space requirements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.