Shop WATTS
Create Account
1 in. LF FBV-3C Ball Valve
- Mfr # B2185267
- Zoro # G224188154
product price:Â
$
46.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2185267
- Zoro #
- G224188154
- UPC #
- -
- Country of Origin
- China
Description
Watts 0555104 1 in Ball Valve This 1 inch 2-piece full port lead free ball valve is used in residential and commercial potable water applications, suitable for a full range of liquids and gases. This valve features a lead free brass body and adapter, female threaded end connections, adjustable packing gland, chrome plated lead free brass ball, virgin PTFE seats and seals, a bottom loaded blowout proof stem, and steel handle. The temperature range is minus 40 to 400 degrees F ( minus 40 to 204 degrees C) and the pressure rating is 600 PSI ( 41 BAR) WOG non-shock and 150 PSI ( 10.3 BAR) WSP. Features 1 in. LF FBV-3C Ball Valve. We provide high-quality modern products to be enjoyed by many clients. Specifications Size: 1 in.. Weight: 1.4 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.