1" RELIEF VALVE 50#
Mfr # F382820
Zoro # G113990721
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Body Material
Iron
Overall Height
7 1/4 in
Factory Set Pressure
50 psi
Application
Hot Water Space Heating Boiler
Test Lever
Test Lever Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F382820
Zoro #
G113990721
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
7 1/4 in
Overall Length
3 1/2 in
Inlet Connection Size
1 in
Outlet Connection Size
1 1/4 in
Details
Body Material
Iron
Item
Relief Valve
Factory Set Pressure
50 psi
Application
Hot Water Space Heating Boiler
Test Lever
Test Lever Included
BtuH
189,900 BtuH
Outlet Connection Gender
Female
Inlet Connection Gender
Female
Outlet Connection Type
NPTF
Inlet Connection Type
NPTF
Operating Temperature - Maximum
250 Degrees F
Product Type
Boiler Pressure Relief Valve
ASME Section Code
Section XIII
Operating Pressure - Maximum
40 psi
Operating Pressure - Minimum
30 psi
For Media
Non-Potable Water
Description
Relief Valve, Body Material Iron, Factory Set Pressure 50 psi, 189,900 BtuH BtuH, Overall Height 7 1/4 in, Application Hot Water Space Heating Boiler, Overall Length 3 1/2 in, Test Lever Test Lever Included
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.