Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Sweat Bronze Flow Check Valve

  • Mfr # 2000S 1

  • Zoro # G2125042


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Connection Type
Solder x Solder
Body Material
Bronze
Overall Height
3 7/8 in
Max. Temp.
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000S 1
Zoro #
G2125042
UPC #
098268267365
Country of Origin
United States

Dimensions

Pipe Size
1"
Overall Height
3 7/8 in
Size
1"
Length
3 3/4 in
Overall Length
3.75 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in
Height - Overall
3 7/8 in

Details

Connection Type
Solder x Solder
Body Material
Bronze
Max. Temp.
250 Degrees F
Mounting Position
Horizontal
Max. Pressure
50 psi
Item
Flow Check Valve
Material of Construction
Bronze
Maximum Pressure - Operating
50 psi
Connection Type - Side 1
Sweat
Operating Temperature - Maximum
250 Degrees F
Connection Type - Side 2
Sweat
Manufacturer Warranty
1 yr
Connection Gender - Side 1
Female
For Media
Water
Connection Gender - Side 2
Female

Description

Flow Check Valve, Material of Construction Bronze, Size 1 in, Length 3 3/4 in, Mounting Position Horizontal, Overall Height 3 7/8 in, Max. Pressure 50 psi, Max. Temp. 250 Degrees F, Compliance -

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.