Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.00F X 1.25F 60# HWRV

  • Mfr # 740 1 60

  • Zoro # G115268699


product price: $946.99
/ea
Free Shipping & Returns

Key Features

Outlet Type
Female
Max. Pressure (PSI)
60
Outlet Size
1-1/4 in
Inlet Size
1 in
Capacity
2,200,000 BTU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740 1 60
Zoro #
G115268699
UPC #
9826801916
Country of Origin
Unknown

Dimensions

Outlet Size
1-1/4 in
Inlet Size
1 in

Details

Outlet Type
Female
Max. Pressure (PSI)
60
Capacity
2,200,000 BTU
Inlet Type
Female

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.