1/2" 1450F Relief Valve
- Mfr # 388798
- Zoro # G505989890
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1/2 IN
Connection Type
NPT Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 388798
- Zoro #
- G505989890
- UPC #
- 98268025545
- Country of Origin
- United States
- Connection Type
- NPT Thread
Dimensions
- Pipe Size
- 1/2 IN
Description
Watts 1/2" relief valve 0388798 this 1/2" dual control regulator and relief valve is for use in commercial and residential hydronic heating systems to fill the boiler and piping system with water, and to maintain water pressure in the system at all times. It also provides make-up water to the system in the event of system leaks. It consists of an iron and bronze body construction with npt threaded inlet and outlet connections, an attached iron body, diaphragm relief valve, a tight seating check valve, purge lever for manual purging, and a stainless steel strainer. It has high capacity performance and a simplified servicing design. It is suitable for use in the boiler feed lines of hydronic heating systems. The maximum pressure is 100 psi (6.9 bar).
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.