Zoro Homepage

1/2 In Brass Duo-Cloz Manual Washing Machine Shutoff Valve

  • Mfr # 0006644

  • Zoro # G112468214


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Inlet Type
Male Threaded
Length (In.)
3.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0006644
Zoro #
G112468214
UPC #
98268302417
Country of Origin
Unknown

Dimensions

Length (In.)
3.56 in

Details

Body Material
Brass
Inlet Type
Male Threaded

Description

This 1/2 IN manual washing machine shutoff valve is designed to control water flow from the water supply to the flexible hoses connected to a washing machine. It has a single Duo-Cloz lever to turn both hot and cold water on or off quickly and can eliminate water pressure on supply hoses to prevent catastrophic water damage. This shutoff valve has a brass body construction, brass ball valves with long wearing PTFE seats, 1/2 inch copper dual ell adapters for solder or compression connections to receive tubing and 3/4 inch hose connections. The maximum pressure is 150 psi 10.3 bar and the maximum temperature is 180 degree F.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.