Zoro Homepage

1/2 In Dual Control Regulator And Relief Valve, Union Solder Inlet Connection

  • Mfr # 0388800

  • Zoro # G812415228


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Body Material
Iron
Length
7 in
Height
5.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0388800
Zoro #
G812415228
UPC #
98268025552
Country of Origin
Unknown

Dimensions

Length
7 in
Height
5.31 in

Details

Body Material
Iron

Description

This water pressure regulator is used on boiler feed lines to maintain pressure and to provide make up water to the system. It consists of an iron and bronze body construction with NPT threaded inlet and outlet connections, an attached iron body, diaphragm relief valve, a tight seating check valve, purge lever for manual purging, and a stainless steel strainer. It has a maximum working pressure of 100psi and maximum temperature of 212 degrees Fahrenheit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.